Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer end
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 32MM 788176
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 32MM 788176
Interchangeable tips
References
roebuck:
788176
rubix:
209A8488
ean:
3660338041211
Technical specifications
Diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK INTERCHANGEABLE TIPS DIAMETER 32MM 788176
Interchangeable tips Shore D75 – Red Shore D85 – White
Technical specifications
Attributes
Diameter
32
mm
Colour
White
For model
Roebuck sledgehammer 32 mm
Material
Shore D85
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.92
excl. VAT
/
Each
£
8.30
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
ROEBUCK SPARE PU FACE YELLOW 35MM PACK OF 2
THOR 76712PF REPLACEMENT MEDIUM RED PLASTIC FACE
FACOM TIP EA.25
GEDORE E 224-32 PLASTIC SPARE HEAD D 32 MM
ROEBUCK SPARE NYLON FACE WHITE 40MM PACK OF 2
GEDORE E 248-30 POLYAMIDE SPARE HEAD D 30 MM
FACOM EB40B67 RED CELLULOSE H EB.40.
GEDORE E 248-60 POLYAMIDE SPARE HEAD D 60 MM
ROEBUCK REPLACEMENT HAMMER FACE 50MM FOR MODEL 862408 862411
ROEBUCK INTERCHANGEABLE TIP SHORE 72 D-SECURITY DIAMETER 30MM 840395
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 28MM 787508
THOR 76710TF REPLACEMENT TOUGH BROWN PLASTIC FACE
FACOM TIP EB.25
FACOM TIP EB.50
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 44MM 788178