ROEBUCK INTERNAL CIRCLIP PLIER 90DEG NOSE DIA MIN/MAX 40-100MM 847039
Internal circlip pliers bent 90° nose
See technical informationSee documentsReferences
Roebuck:847039
Rubix:209A8290
EAN:3660338076688

Documents
Product details : ROEBUCK INTERNAL CIRCLIP PLIER 90DEG NOSE DIA MIN/MAX 40-100MM 847039
Standard: ISO 5256
Fully tempered chromium vanadium steel.
Hardness: 45HRC.
Non slip grip.
To insert and remove Inner Circlips (bore).
Fully tempered chromium vanadium steel.
Hardness: 45HRC.
Non slip grip.
To insert and remove Inner Circlips (bore).
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Nose diameter | 2.3 mm |
| Length | 240 mm |
| Weight | 245 g |
| Min. diameter | 40 mm |
| Max diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 32.40 excl. VAT
/ Each
£ 38.88 incl. VAT
- In stock: Next day delivery
