GEDORE CIRCLIPPLIEREXT 3-10 8000-A0

Retaining ring pliers 8000 A2

See technical informationSee documents
References
Gedore:8000 A 0
Rubix:119A1291
Manufacturer :6701380
EAN:4010886670132
brand logo
Technical specifications
Nose shapestraight
Nose diameter0.9 mm
Length140 mm
See all Specifications
Documents

Product details : GEDORE CIRCLIPPLIEREXT 3-10 8000-A0


Circlip pliers for external retaining rings, straight, 3-10 mm For retaining rings as per DIN 471, DIN 983 DIN 5254 Form A Straight tips With opening spring With clamping protection Forged GEDORE chrome-vanadium special hardened and tempered steel Precision machined, oil hardened and annealed Black, with red dipped handles

Strengths

•For retaining rings as per DIN 471, DIN 983
Acc. to DIN 5254 Form A
Straight jaws
With opening spring
With clamping protection
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with blue dipped handles

Technical specifications


Attributes
Logistic Weight96 g
Nose shapestraight
Nose diameter0.9 mm
Length140 mm
Weight96 g
Max diameter capacity10 mm
Min. diameter3 mm
Max diameter10 mm
Show UNSPSC/ECL@SS
£ 16.22 excl. VAT
/ Each
£ 19.46 incl. VAT
  • Delivery usually within ( 8 ) days