ROEBUCK INTERNAL CIRCLIP PLIER 90DEG NOSE DIA MIN/MAX 19-60MM 847038
Internal circlip pliers bent 90° nose
See technical informationSee documentsReferences
Roebuck:847038
Rubix:209A8294
EAN:3660338076671

Documents
Product details : ROEBUCK INTERNAL CIRCLIP PLIER 90DEG NOSE DIA MIN/MAX 19-60MM 847038
Standard: ISO 5256
Fully tempered chromium vanadium steel.
Hardness: 45HRC.
Non slip grip.
To insert and remove Inner Circlips (bore).
Fully tempered chromium vanadium steel.
Hardness: 45HRC.
Non slip grip.
To insert and remove Inner Circlips (bore).
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Nose diameter | 1.9 mm |
| Length | 180 mm |
| Weight | 155 g |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 26.95 excl. VAT
/ Each
£ 32.34 incl. VAT
- In stock: Next day delivery
