References
Knipex:48 11 J0 SB
Rubix:388A3475
EAN:4003773050179



Product details : KNIPEX 4811J0SB CIRCLIP PLIERS 140MM
48 11 J3 Precision Circlip Pliers
heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. DIN 5256 C, straight jaws.
Size of bore: Ø 40 – 100 mm Tips (diameter): Ø 2.3 mm
heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. DIN 5256 C, straight jaws.
Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Heavy duty under continuous use. Up to 10 times longer service life. Precise, smoothly-operating screw joint. Forged. Large contact faces on the tips: no distortion of circlips, easy fitting. Slim head style allows use in confined areas. Handles with non-slip plastic coating. Inserted tips: spring steel wire, drawn. Pliers body: chrome vanadium electric steel, forged, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x80x18 mm |
|---|---|
| Nose shape | straight |
| Nose diameter | 1.3 mm |
| Length | 200 mm |
| Weight | 127 g |
| Max diameter capacity | 13 mm |
| Min. diameter | 8 mm |
| Max diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 21.33 excl. VAT
/ Each
£ 25.60 incl. VAT
- Delivery usually within ( 14 ) days