BAHCO 2900-180 CIRCLIP PLIER
External Circlip Pliers with Straight Jaws and Phosphate Finish
See technical informationSee documentsReferences
Bahco:2900-180
Rubix:119A1924
EAN:7314150034512

Documents
Product details : BAHCO 2900-180 CIRCLIP PLIER
Circlip pliers for external circlips. DIN 5256. Execution: phosphated, rust-resistant. Material: high-alloy steel, PVC-coated handles. Shape: with straight, forged jaws
Strengths
For external circlips|With return spring|Straight jaws, forged tips
Technical specifications
Attributes
| Logistic Weight | 176 g |
|---|---|
| Nose shape | straight |
| Nose diameter | 1.8 mm |
| Length | 180 mm |
| Weight | 185 g |
| Max diameter capacity | 60 mm |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 30.42 excl. VAT
/ Each
£ 36.50 incl. VAT
- Delivery usually within ( 14 ) days
