ROEBUCK INTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 19-60MM 847034
Internal circlip pliers straight nose
See technical informationSee documentsReferences
Superseded Ref:4971474
Roebuck:847034
Rubix:209A8288
EAN:3660338076640

Documents
Product details : ROEBUCK INTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 19-60MM 847034
Standard: ISO 5256
Fully tempered chromium vanadium steel.
Hardness: 45HRC.
Non slip grip.
To insert and remove Inner Circlips (bore).
Fully tempered chromium vanadium steel.
Hardness: 45HRC.
Non slip grip.
To insert and remove Inner Circlips (bore).
Technical specifications
Attributes
| Nose shape | straight |
|---|---|
| Nose diameter | 1.9 mm |
| Length | 180 mm |
| Weight | 155 g |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 21.59 excl. VAT
/ Each
£ 25.91 incl. VAT
- In stock: Next day delivery
