References
Knipex:44 13 J1
Rubix:388A3440
EAN:4003773042938



Product details : KNIPEX 4413J1 CIRCLIP PLIERS 140MM
44 13 J4 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5256 C, straight jaws.
Size of bore: Ø 85 – 140 mm Tips (diameter): Ø 3.2 mm
Solid style, forged. Non-slip, solid tips. DIN 5256 C, straight jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Weight | 88 g |
| Min. diameter | 12 mm |
| Max diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 19.01 excl. VAT
/ Each
£ 22.81 incl. VAT
- Delivery usually within ( 14 ) days