KNIPEX 4911A2SB CIRCLIP PLIERS 180MM

Precision Circlip Pliers

See technical information

References

Knipex:49 11 A2 SB
Rubix:388A3495
EAN:4003773050261
brand logo

Technical specifications

Nose shaperound
Nose diameter1.8 mm
Length235 mm
See all Specifications

Product details : KNIPEX 4911A2SB CIRCLIP PLIERS 180MM


49 11 A4 Precision Circlip Pliers
heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. with overexpansion guard. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Internal opening spring, protected and captive. Non-slip plastic coating on the handles. Slim head style allows use in confined areas. DIN 5254 A; straight jaws. self-service card/blister.
  • Size of shaft: Ø 85 – 140 mm
  • Tips (diameter): 3.2 mm
  • Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Heavy duty under continuous use. Up to 10 times longer service life. Precise, smoothly-operating screw joint. Forged. Large contact faces on the tips: no distortion of circlips, easy fitting. Slim head style allows use in confined areas. Internal opening spring, protected and captive. Handles with non-slip plastic coating. Inserted tips: spring steel wire, drawn. Pliers body: chrome vanadium electric steel, forged, oil-hardened.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)235x110x13 mm
    Nose shaperound
    Nose diameter1.8 mm
    Length235 mm
    Weight192 g
    Max diameter capacity60 mm
    Min. diameter19 mm
    Max diameter60 mm
    £ 24.92 excl. VAT
    / Each
    £ 29.90 incl. VAT
    • Delivery usually within ( 14 ) days