FACOM 169A.18 BENT NOSE CIRCLIP PLIER
169A - 45° angled nose inside circlip® pliers
See technical informationReferences
Facom:169A.18
Rubix:290A4106
EAN:3148518231114



Product details : FACOM 169A.18 BENT NOSE CIRCLIP PLIER
169A - 45° angled nose inside circlip® pliers
- For Circlips® 8 --> 100 mm
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
- For Circlips® 8 --> 100 mm
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
Strengths
Piano wire tips: high resistance to deformation
Technical specifications
Attributes
| Logistic Weight | 254 g |
|---|---|
| Packaged dimensions (D x W x H) | 210x90x20 mm |
| Package weight | 254 g |
| Nose shape | curved |
| Nose diameter | 1.8 mm |
| Length | 180 mm |
| Weight | 215 g |
| Max diameter capacity | 60 mm |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 26.25 excl. VAT
/ Each
£ 31.50 incl. VAT
- Delivery usually within ( 14 ) days
