References
Knipex:46 11 A2 SB
Rubix:231A8076
EAN:4003773011286





Product details : KNIPEX 4611A2SB CIRCLIP PLIERS 180MM
46 11 A4 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5254 A; straight jaws.
Size of shaft: Ø 85 – 140 mm Tips (diameter): Ø 3.2 mm
Solid style, forged. Non-slip, solid tips. DIN 5254 A; straight jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x110x19 mm |
|---|---|
| Nose shape | straight |
| Nose diameter | 1.8 mm |
| Length | 240 mm |
| Weight | 156 g |
| Max diameter capacity | 60 mm |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 19.40 excl. VAT
/ Each
£ 23.28 incl. VAT
- Delivery usually within ( 14 ) days