CIRTEQ 1300-25MM


Internal circlip

References
cirteq:1300-25MM
rubix:45033986
brand logo
brand logo
Technical specifications
Thickness1.2 mm
See all Specifications

Product details : CIRTEQ 1300-25MM


Internal Circlips to suit a bore of 50mm, a cost effective alternative to fastening, Internal Circlips are open ended rings made from metal that are placed onto a machined groove. Generally used to secure a pinned connection, they allow rotation but prevent sideways movement.

Strengths

Provides higher and more uniform thrust load capacity.
Lugs with holes are provided for rapid fitting or removal with circlip pliers.
Acts as a rigid shoulder within a bore.
Give optimum ductility at the high hardness values necessary for correct function.

Applications

Retention of bearing.
Gears.
Piston rods.
Motors.
Turbines.

Technical specifications


Attributes
Thickness1.2 mm
Material/finishingSteel
Outer diameter26.9 mm
Inner diameter25 mm
Show UNSPSC/ECL@SS
£ 0.04 excl. VAT
/ Each
£ 0.05 incl. VAT
  • Usually arrives within 14 working days