SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 3.25X1.2X0.3 67992012
Shaft lock washers
See technical informationReferences
Spartex:TRUARC1,2A1.4122
Rubix:268A5758
Manufacturer :67992012
EAN:4043377146854


Technical specifications
| Inner diameter | 1.2 mm |
|---|---|
| Outer diameter | 3.25 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 3.25X1.2X0.3 67992012
Retaining washers for shafts A1.4122 3,25X1,2X0,3 DIN 6799
Technical specifications
Attributes
| Inner diameter | 1.2 mm |
|---|---|
| Outer diameter | 3.25 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 0.3 mm |
| Type | shaft lock washers |
| Standard | DIN 6799 |
Show UNSPSC/ECL@SS
£ 15.40 excl. VAT
/ 1,000 pieces
£ 18.48 incl. VAT
- Usually arrives within 14 working days
Inner diameter
1.2 mm
Outer diameter
3.25 mm