Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859625 CROSS UNION 6
MECALINE 859625 CROSS UNION 6
UNION CROSS BRASS COMPRESSION FITTING
References
mecaline:
859625
rubix:
216A2519
ean:
3660338146190
Technical specifications
Material
Brass
Connecting diameter
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859625 CROSS UNION 6
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
Brass
Connecting diameter
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
11.20
excl. VAT
/
Each
Ā£
13.44
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 858605 UNION TEE 10X8-6X4
AVENTICS 1829202004
MECALINE 858614 STRAIGHT UNION 18 EQUAL
PARKER 6SC6-316 3/8IN X STRAIGHT UNION (720129)
MECALINE 859500 ELBOW UNION 8MM
MECALINE 869403 STRAIGHT UNION 4
MECALINE 859507 ELBOW UNION 22MM
MECALINE 859627 CROSS UNION 10
MECALINE INTERNAL BUSHING 22/18 859028
MECALINE 858683 TEE UNION 14
MECALINE 859559 BULKHEAD STRAIGHT FITTING 6 M10X1
MECALINE STRAIGHT UNION 6859548
MECALINE TEE UNION 4 MM 859438
MECALINE 859554 STRAIGHT UNION 16MM
SMC KFG2T0425-00 INSERT FITTING