Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 858579 STRAIGHT UNION 15X12 5
MECALINE 858579 STRAIGHT UNION 15X12 5
UNION STRAIGHT PUSH-ON FITTING
References
mecaline:
858579
rubix:
216A2418
ean:
3660338136498
Technical specifications
Material
nickel-plated brass
Connecting diameter
15 mm
Connecting diameter 2
15 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858579 STRAIGHT UNION 15X12 5
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Connecting diameter
15 mm
Connecting diameter 2
15 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.29
excl. VAT
/
Each
£
11.15
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
SMC KFG2T1210-00 INSERT FITTING
MECALINE 858602 UNION TEE 4X2- 4X2.7
MECALINE STRAIGHT UNION 10859550
MECALINE TEE UNION 8MM 859440
MECALINE TEE UNION 4 MM 859438
MECALINE 869664 TEE UNION 10
MECALINE 869383 UNION ELBOW 6X4
MECALINE 869423 ELBOW UNION 10 EQUAL
MECALINE 869665 TEE UNION 12
MECALINE 859556 STRAIGHT UNION 22MM
MECALINE 858595 UNION ELBOW 15X12 5
MECALINE 869403 STRAIGHT UNION 4
MECALINE 858578 STRAIGHT UNION 10X8-8X6
MECALINE STRAIGHT UNION 6859548
MECALINE 858606 UNION TEE 10X8-8X6