Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859556 STRAIGHT UNION 22MM
MECALINE 859556 STRAIGHT UNION 22MM
UNION STRAIGHT BRASS COMPRESSION FITTING
References
mecaline:
859556
rubix:
216A2719
ean:
3660338145551
Technical specifications
Material
Brass
Connecting diameter
22 mm
Connecting diameter 2
22 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859556 STRAIGHT UNION 22MM
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
Brass
Connecting diameter
22 mm
Connecting diameter 2
22 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
15.47
excl. VAT
/
Each
Ā£
18.56
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
LEGRIS TUBE FERRULE 1827 08 00
MECALINE 858576 STRAIGHT UNION 8X6-6X4
MECALINE STRAIGHT UNION 4X2 858573
MECALINE 858612 STRAIGHT UNION 15 EQUAL
MECALINE INTERNAL BUSHING 4/2 859023
MECALINE INTERNAL BUSHING 8/6 859025
MECALINE 859627 CROSS UNION 10
MECALINE 858619 ELBOW UNION 14 NICKEL-PLATED BRASS
MECALINE STRAIGHT UNION 5X3 858574
MECALINE 869664 TEE UNION 10
MECALINE 859432 INTERNAL BUSHING 14/12
MECALINE 859554 STRAIGHT UNION 16MM
MECALINE 859558 BULKHEAD STRAIGHT FITTING 4 M8X1
PARKER 6RU4-316 REDUCING UNION 3/8 X 1/4 INCH
MECALINE 859198 BULKHEAD UNION 4/8