Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-10MM 1230 10
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-10MM 1230 10
Union Connector
References
camozzi:
1230 10
rubix:
203A1205
Technical specifications
Material
brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-10MM 1230 10
Compression fittings Mod. 1230 tube to tube connector. 4 to 8mm tube versions supplied in multiples of 10. 10 to 12mm tube versions supplied in multiples of 5.
Technical specifications
Attributes
Material
brass
Length
56Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
4.55
excl. VAT
/
Each
Ā£
5.46
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
MECALINE 869369 STRAIGHT UNION6X4
MECALINE TEE UNION 12MM 859442
CAMOZZI BULKHEAD FITTING 1250-8
MECALINE 859206 BULKHEAD UNION 10/8-8/8
MECALINE 859434 INTERNAL BUSHING 15/12 5
MECALINE 858602 UNION TEE 4X2- 4X2.7
MECALINE 859433 INTERNAL BUSHING 16/13
MECALINE 859629 CROSS UNION 14
MECALINE 859627 CROSS UNION 10
SMC KFT08N-00 INSERT FITTING
MECALINE STRAIGHT UNION 10859550
MECALINE 869371 STRAIGHT UNION10X8
MECALINE 859198 BULKHEAD UNION 4/8
PARKER EO-SWIVEL-UNION GZ38SCF
LEGRIS TUBE FERRULE 1827 08 00