Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE INTERNAL BUSHING 12/10 859027
MECALINE INTERNAL BUSHING 12/10 859027
INTERNAL TUBE SUPPORT BUSH BRASS
References
mecaline:
859027
rubix:
214A5393
ean:
3660338140778
Technical specifications
Material
Brass
Connecting diameter
8
Connecting diameter 2
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE INTERNAL BUSHING 12/10 859027
Used to connect a flexible pipe (PA, PU, Bi-polymer, PVC) to the fitting (with cutting ring or an olive)
Technical specifications
Attributes
Material
Brass
Connecting diameter
8
Connecting diameter 2
12
Type
Inner fur
Model
12/10
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
0.68
excl. VAT
/
Each
Ā£
0.82
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 869369 STRAIGHT UNION6X4
LEGRIS BRS COMPRESN FITTING 0124 12 00
MECALINE INTERNAL BUSHING 6/4 859024
MECALINE 859555 STRAIGHT UNION 18 MM
MECALINE 869388 UNION TEE -8X6
SMC KFT10N-00-X2 INSERT FITTING
PARKER EO-SWIVEL-UNION GZ25SCF
SMC KFG2T1008-00 INSERT FITTING
MECALINE 859499 ELBOW 6MM
PARKER EO-MALE-STUD-CONN GE22LR1EDCF
MECALINE INTERNAL BUSHING 4/2 859023
MECALINE 859201 BULKHEAD UNION 6/4-5/8
MECALINE 858605 UNION TEE 10X8-6X4
MECALINE 858575 STRAIGHT UNION 6X4-5X3
MECALINE 869423 ELBOW UNION 10 EQUAL