Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859201 BULKHEAD UNION 6/4-5/8
MECALINE 859201 BULKHEAD UNION 6/4-5/8
BULKHEAD STRAIGHT PUSH-ON FITTING
References
mecaline:
859201
rubix:
216A2226
ean:
3660338142321
Technical specifications
Material
nickel-plated brass
Connecting diameter
6 mm
Connecting diameter 2
5 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859201 BULKHEAD UNION 6/4-5/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Connecting diameter
6 mm
Connecting diameter 2
5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.28
excl. VAT
/
Each
£
5.14
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 859554 STRAIGHT UNION 16MM
MECALINE INTERNAL BUSHING 22/18 859028
MECALINE 858614 STRAIGHT UNION 18 EQUAL
MECALINE 859199 BULKHEAD UNION 5/8
MECALINE 859561 BULKHEAD STRAIGHT FITTING 10
MECALINE 859507 ELBOW UNION 22MM
MECALINE 859627 CROSS UNION 10
MECALINE 858594 UNION ELBOW 12X10
MECALINE TEE UNION 4 MM 859438
MECALINE 859504 ELBOW UNION 15MM
MECALINE 869371 STRAIGHT UNION10X8
MECALINE 869663 TEE UNION 8
MECALINE 858576 STRAIGHT UNION 8X6-6X4
MECALINE 869407 STRAIGHT UNION 12
MECALINE 858604 UNION TEE 8X6-6X4