Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
SMC KFT10N-00-X2 INSERT FITTING
SMC KFT10N-00-X2 INSERT FITTING
KFT Union Tee
References
smc:
KFT10N-00-X2
rubix:
2605338
manufacturer :
00105443
Technical specifications
Material
brass
Connecting diameter
10 mm
See all Specifications
Product details
Technical specifications
Product details : SMC KFT10N-00-X2 INSERT FITTING
Suitable for use with nylon, soft nylon and urethane tubing
Large retaining force
Low tightening torque
Technical specifications
Attributes
Material
brass
Connecting diameter
10 mm
Service pressure
10Ā
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
9.23
excl. VAT
/
Each
Ā£
11.08
incl. VAT
Delivery usually within (
24
) days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 858591 UNION ELBOW 4X2 7
MECALINE 859203 BULKHEAD UNION 8/6-6/8
MECALINE INTERNAL BUSHING 12/10 859027
MECALINE 858685 TEE UNION 16
MECALINE 859198 BULKHEAD UNION 4/8
MECALINE STRAIGHT UNION 4 859547
MECALINE 859503 ELBOW UNION 14MM
SMC KFH06-00-X2 INSERT EQUAL STRAIGHT 6MM
MECALINE 859559 BULKHEAD STRAIGHT FITTING 6 M10X1
MECALINE 869403 STRAIGHT UNION 4
MECALINE 858683 TEE UNION 14
SMC KFG2T1209-00 INSERT FITTING
MECALINE 859499 ELBOW 6MM
MECALINE 859432 INTERNAL BUSHING 14/12
MECALINE 859624 CROSS UNION 4