MECALINE 869369 STRAIGHT UNION6X4
UNION STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Superseded Ref:734319
Mecaline:869369
Rubix:208A5316
EAN:3660338231124
Documents
Product details : MECALINE 869369 STRAIGHT UNION6X4
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connecting diameter | 6 mm |
| Connecting diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 4.33 excl. VAT
/ Each
£ 5.20 incl. VAT
- Usually arrives within 14 working days

