Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859553 STRAIGHT UNION 15MM
MECALINE 859553 STRAIGHT UNION 15MM
UNION STRAIGHT BRASS COMPRESSION FITTING
References
mecaline:
859553
rubix:
216A2714
ean:
3660338145520
Technical specifications
Material
brass
Connecting diameter
15 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859553 STRAIGHT UNION 15MM
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
brass
Connecting diameter
15 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
6.11
excl. VAT
/
Each
Ā£
7.33
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 858577 STRAIGHT UNION 10X8-6X4
MECALINE 859555 STRAIGHT UNION 18 MM
MECALINE 869422 ELBOW UNION 8 EQUAL
MECALINE 869384 UNION ELBOW 8X6
SMC KFG2T1075-00 INSERT FITTING
MECALINE 858686 TEE UNION 18
MECALINE 858604 UNION TEE 8X6-6X4
MECALINE 858579 STRAIGHT UNION 15X12 5
MECALINE STRAIGHT UNION 14859552
SMC KFT06-00-X2 INSERT EQUAL TEE 6MM
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-8MM 1230 8
MECALINE 869383 UNION ELBOW 6X4
MECALINE 858611 STRAIGHT UNION 14 EQUAL
MECALINE 859627 CROSS UNION 10
AVENTICS 1829202004