IRWIN JACK HAND SAW 990 FINE CUT 9T/10P


Irwin Jack Fine Handsaw

References
irwin:10505215
rubix:2017791
ean:5706915052152
brand logo
brand logo
Technical specifications
Length550 mm
Materialc75 steel

Product details : IRWIN JACK HAND SAW 990 FINE CUT 9T/10P


Jack 990 PLUS Fine Handsaw 550mm/22 provides best-in-class performance for today's trade professional, with advanced tooth technology and an ergonomic ProTouch™ grip, the PLUS range handsaws are number one for speed and ease and quality of cut. Fine double ground teeth with patented tooth grind designed to cut faster, 12 TPI. Strong, high-quality C75 steel blade is stable, ensuring maximum power transfer with every stroke. ProTouch™ grip with finger rest has three times more elastomer for maximum soft-feel and control, 90° & 45° angles integrated in the handle for easy marking out with a finger rest for maximum control. Optimised hand capacity with increased space for use with gloves and improved functionality. Increased grip circumference for a sturdy and robust feel. Along with these industry-leading features, the full range utilises a system of colour coded handles for easy selection.

Strengths

High quality C75 steel blade
Universal triple ground teeth
Patented tooth grind designed to cut 25% faster
ProTouch™ grip with finger rest
Integrated 45°& 90° angles

Applications

Suitable for Wood, Timber

Technical specifications


Attributes
Length550 mm
Materialc75 steel
Show UNSPSC/ECL@SS
£ 17.62 excl. VAT
/ Each
£ 21.14 incl. VAT
  • In stock: Next day delivery