DRAPER EXPERT 70012 230V ORBITAL JIGSAW 600W

Draper

See technical information
References
Draper Expert:70012
Rubix:382A6052
Manufacturer :70012
EAN:5059482015083
brand logo

Product details : DRAPER EXPERT 70012 230V ORBITAL JIGSAW 600W


This expert quality orbital jigsaw has four pendulum settings, giving it the ability to cut into thicker and harder material more quickly, according to the material type. It has an aluminium base and a quick clamp blade change function, making blade replacement quick and easy. There are six variable speed options, with 0–45° bevel cutting possible. The soft grip handle gives added comfort. There is an adaptor included for dust extraction to help keep the workspace clear. It's supplied with a high-quality wood cutting blade and a parallel guide.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 49.98 excl. VAT
/ Each
£ 59.98 incl. VAT
  • Delivery usually within ( 7 ) days