Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
SPEAR & JACKSON PREDATOR UPVC SAW
SPEAR & JACKSON PREDATOR UPVC SAW
UPVC Saw
References
spear & jackson:
B98UPVC
rubix:
8339430
Technical specifications
Length
508
mm
Material
Hardened and Tempered Carbon Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPEAR & JACKSON PREDATOR UPVC SAW
A fine cutting saw for UPVC and hard plastics.
Strengths
Fast cut - smooth, clean cutting action
Rigid blade minimises whip and vibration
Ideal for cutting UPVC sills, trims, and pipes
Comfortable ergonomic handle incorporating 45/90° angle guide
Technical specifications
Attributes
Length
508
mm
Material
Hardened and Tempered Carbon Steel
Teeth
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.97
excl. VAT
/
Each
£
14.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KLEIN TOOLS 31737 FOLDING JAB SAW (L)303 MM X (H)45 (W)37 M
STANLEY 2-20-037 SPECIAL JET CUT PLASTER BOARD SAW 550MM
BAHCO 300-14-F15/16-HP PRIZECUT GNP HANDSAW
IRWIN EVO SHORT HAND SAW 10T/11P
IRWIN RECORD JACK SAW 22 INCH
STANLEY 2-15-599 JETCUT HAND SAW 20IN./500 11TPI
BAHCO 3180-14-XT11-HP TENON SAW SUPERIOR
SPEAR & JACKSON PREDATOR X WOOD SAW
BAHCO PC-22-GT9 HANDSAW PROFCUT
BAHCO 2600-22-XT-HP HANDSAW XT SUPERIOR
SPEAR & JACKSON SAW B95 20 INCH X 8PTS
STANLEY 0-20-556 FATMAX JAB SAW150 MM 7TPI
MAKITA DLS600Z BRUSHLESS MITRE SAW 165MM
SPEAR & JACKSON PREDATOR UNIVERSAL WOOD SAW
STANLEY 2-17-204 FATMAX FLOORBOARD SAW 13TPI 12 INCH