References
Draper:18893
Rubix:390A3362
Manufacturer :18893
Product details : DRAPER 18893 MEDIUM DUTY BAR CLAMP 450MM
This medium-duty bar clamp is made from strong and durable engineering grade plastic. It is capable of evenly distributing up to 153kg of sustained clamping force. The robust I-Beam structure and C45 rail reduces unwanted bending. The TPU protective cushions safeguard the workpiece from marking and damage. One-handed operation is easy, thanks to the quick release trigger. There is also a quick change button to convert the clamp to a spreader. It is designed with long handles to enable better leverage for reaching higher pressure easily.
Technical specifications
Attributes
| Clamping | 450 mm |
|---|
Show UNSPSC/ECL@SS
£ 21.91 excl. VAT
/ Each
£ 26.29 incl. VAT
- Delivery usually within ( 7 ) days