IRWIN PLASTIC PIPE CUTTER 45MM 10507485
Irwin PVC Plastic Pipe Cutter
See technical informationSee documentsReferences
Irwin:10507485
Rubix:2001604
EAN:5706915074857




Documents
Product details : IRWIN PLASTIC PIPE CUTTER 45MM 10507485
Irwin specialist cutter, suitable for cutting PVC tubes. With smooth cutting action and simple ratchet cutting mechanism for one handed operation.
Strengths
It has a smooth cutting action
Simple ratchet cutting one handed operation
Rubberised grips provide confident handling in wet conditions
Simple ratchet cutting one handed operation
Rubberised grips provide confident handling in wet conditions
Applications
For cutting PVC tubes
Technical specifications
Attributes
| Capacity | 45 mm |
|---|---|
| Tube material | pvc |
| Weight | 0.48 kg |
Show UNSPSC/ECL@SS
£ 51.40 excl. VAT
/ Each
£ 61.68 incl. VAT
- In stock: Next day delivery