References
Bahco:306-10
Rubix:80134504
EAN:7314150120246

Documents
Product details : BAHCO 306-10 TUBE CUTTER 10MM
Strengths
•For copper and other soft material tubes between 10 mm to 22 mm
No manual adjustment needed when cutting off the tube
Spare wheel available
No manual adjustment needed when cutting off the tube
Spare wheel available
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Capacity | 22 mm |
| Tube material | copper |
| Length | 43 mm |
| Weight | 0.125 kg |
Show UNSPSC/ECL@SS
£ 29.71 excl. VAT
/ Each
£ 35.65 incl. VAT
- Delivery usually within ( 14 ) days
