References
Bahco:311-32
Rubix:275A3169
EAN:7314150120215

Product details : BAHCO 311-32 PLASTIC TUBE CUTTER 32MM
Strengths
•For plastic tubes up to 42 mm
cuts Pvc, PeX, PP, PB, PvDF and Pe
less force needed with gearing function
Body in cast aluminium
exchangeable cutting blade, code 311-42-95
cuts Pvc, PeX, PP, PB, PvDF and Pe
less force needed with gearing function
Body in cast aluminium
exchangeable cutting blade, code 311-42-95
Technical specifications
Attributes
| Logistic Weight | 175 g |
|---|---|
| Capacity | 32 mm |
| Tube material | plastic |
| Length | 210 mm |
| Weight | 0.171 kg |
Show UNSPSC/ECL@SS
£ 18.38 excl. VAT
/ Each
£ 22.06 incl. VAT
- In stock: Next day delivery
