IRWIN QUICK-GRIP BAR CLAMP 915MM/36IN 536QC T536QCEL7
Irwin Quick-Grip Bar Clamps
See technical informationSee documentsReferences
Irwin:T536QCEL7
Rubix:016375
EAN:5706915000108
Documents
Product details : IRWIN QUICK-GRIP BAR CLAMP 915MM/36IN 536QC T536QCEL7
Heavy duty bar clamp with a Quick change jaw that can quickly convert from clamp to spreader with no tools. Constructed out of high-tech reinforced resin for strength and durability. Its patented pistol grip design enhances comfort and ease of use. Non-marring pads grip firmly and protect work. Ideal for clamping/gluing, holding work for sawing/drilling, and positioning work for fastening. One-handed operation.
Strengths
Swivel jaw with lock for clamping uneven surfaces
Square XP-style protective pads distribute pressure evenly whilst protecting the work surface
135kg of clamping pressure giving great performance when gluing and clamping
Improved quick-change screw mechanism allows for easy conversion to a spreader
Square XP-style protective pads distribute pressure evenly whilst protecting the work surface
135kg of clamping pressure giving great performance when gluing and clamping
Improved quick-change screw mechanism allows for easy conversion to a spreader
Applications
Clamping/gluing
Holding work for sawing/drilling
Positioning work for fastening
Holding work for sawing/drilling
Positioning work for fastening
Technical specifications
Attributes
| Clamping | 900 mm |
|---|
Show UNSPSC/ECL@SS
£ 47.06 excl. VAT
/ Each
£ 56.47 incl. VAT
- Usually arrives within 14 working days
