Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 3/16AF 1/4DR SOCKET 20
GEDORE 3/16AF 1/4DR SOCKET 20
Cap 6-inch size - 20 (AF)
References
gedore:
20 3/16AF
rubix:
114A6059
manufacturer :
6167020
ean:
4010886616703
Technical specifications
Square drive adapter
1/4
''
Diameter
4.7625
mm
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 3/16AF 1/4DR SOCKET 20
Socket 1/4" 3/16" Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
9
g
Square drive adapter
1/4
''
Diameter
4.7625
mm
Length
25
mm
Finishing
Chromed
Weight
9
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.21
excl. VAT
/
Each
£
9.85
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03410052 1/2 INCH DRIVE X 1.1/8 SOCKET BI-HEX
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 24MM
FACOM NK.1'1/8A SOCKET NK.11/8A
"FACOM S.21HLA 21MM 1/2"" SQUARE DRIVE METRIC 6PT LONG SOCKET"
FACOM R8E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 8MM
FACOM K.1'9/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.9/16 A/F
BAHCO 7805DM-24 SOCKET 1/2
BAHCO 7800DZ-5/8 SOCKET 1/2
ROEBUCK 3/4DRV IMP SOCKET 35MM 1.3/8AF 12M35
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 12MM
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 19MM
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 41MM
STAHLWILLE 02420044 3/8 INCH DRIVE X 7/8 DEEP SOCKET BI-HEX
BAHCO 7400SM-22 SOCKET 3/8
GEDORE 16MM1/2DRDEEPIMPSKT K 19 L 16