Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880182 1/2IN DRIVE SOCKET BI-HEX24MM
ROEBUCK 880182 1/2IN DRIVE SOCKET BI-HEX24MM
1/2" bi-hex sockets metric
References
roebuck:
880182
rubix:
226A8949
ean:
3660338336171
Technical specifications
Square drive adapter
1/2
''
Diameter
24
mm
Length
40
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880182 1/2IN DRIVE SOCKET BI-HEX24MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
24
mm
Length
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.85
excl. VAT
/
Each
£
2.22
incl. VAT
In stock: Next day delivery
Select variants (43)
Add to cart
Check our products from related categories
GEDORE K32-36 6282710 3/4INDRIVE X 36MM IMPACT SOCKET
FACOM SOCKET NS.14A
STAHLWILLE 01640028 1/4 INCH DRIVE X 7/16 SOCKET DEEP BI-HEX
GEDORE IMPACT SOCKET K19 17MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 22MM
STAHLWILLE 03020019 1/2 INCH DRIVE X 19MM DEEP SOCKET BI-HEX
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 11MM
GEDORE 34MM3/4DRDEEPIMPSKT K 32 L 34
STAHLWILLE 1/2 INCH DRIVE X 1.3/16 SOCKET BI-HEX
STAHLWILLE 05010032 3/4 INCH DRIVE X 32MM HEX SOCKET
FACOM J.11H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 11MM
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 12MM
STAHLWILLE 03030016 1/2 INCH DRIVE X 16MM HEX SOCKET
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 21MM
KNIPEX 983905 HEXAGON SOCKET WRENCHES 3/8 75MM