FACOM J.3/4F 3/8SD 12 PNT HINGE SKT 3/4A/F
J. F- 3/8" 12-points articulated inch-size sockets
See technical informationReferences
Facom:J.3/4F
Rubix:1279017
EAN:3148510279145



Product details : FACOM J.3/4F 3/8SD 12 PNT HINGE SKT 3/4A/F
J. F- 3/8" 12-points articulated inch-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Compact solution to avoid the dial use.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-Compact solution to avoid the dial use.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 84 g |
|---|---|
| Packaged dimensions (D x W x H) | 60x30x30 mm |
| Package weight | 84 g |
| Square drive adapter | 3/8 '' |
| Diameter | 19 mm |
| Length | 33 mm |
| Weight | 76 g |
Show UNSPSC/ECL@SS
£ 36.80 excl. VAT
/ Each
£ 44.16 incl. VAT
- Delivery usually within ( 14 ) days
