STAHLWILLE 03030014 1/2 INCH DRIVE X 14MM HEX SOCKET
52 series sockets
See technical informationSee documentsReferences
Stahlwille:03030014
Rubix:2018585
EAN:4018754005864



Documents
Product details : STAHLWILLE 03030014 1/2 INCH DRIVE X 14MM HEX SOCKET
52 8mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x23x38 mm |
|---|---|
| Logistic Weight | 59 g |
| Square drive adapter | 1/2 '' |
| Diameter | 22.7 mm |
| Length | 38 mm |
| Finishing | chromed |
| Weight | 59 g |
Show UNSPSC/ECL@SS
£ 9.29 excl. VAT
/ Each
£ 11.15 incl. VAT
- In stock: Next day delivery
