J.HLA - 3/8" long 6-points metric-size sockets
Square drive adapter | 3/8 '' |
---|---|
Diameter | 20 mm |
Length | 60 mm |
Logistic Weight | 80 g |
---|---|
Packaged dimensions (D x W x H) | 55x20x20 mm |
Package weight | 80 g |
Square drive adapter | 3/8 '' |
Diameter | 20 mm |
Length | 60 mm |
Weight | 75 g |
Usually arrives within 14 working days