References
Facom:EF.6DM7L
Rubix:1238426
EAN:3148510229089



Product details : FACOM SOCKET EF.6DM7L
EF.6DM - magnetic sockets for hex screws
- Holds the screw by magnetism.
- 1/4" drive groove - 6.35 mm.
- Holds the screw by magnetism.
- 1/4" drive groove - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 29 g |
|---|---|
| Packaged dimensions (D x W x H) | 70x15x15 mm |
| Package weight | 29 g |
| Square drive adapter | 1/4 '' |
| Diameter | 7 mm |
| Length | 70 mm |
| Weight | 36 g |
Show UNSPSC/ECL@SS
£ 20.21 excl. VAT
/ Each
£ 24.25 incl. VAT
- Delivery usually within ( 14 ) days
