References
Bahco:8900DZ-1.5/16
Rubix:120A4175
EAN:7314151106102

Documents
Product details : BAHCO 8900DZ-1.5/16 SOCKET 3/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
3/4" Square Drive Sockets with Imperial Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Length | 61 mm |
| Finishing | polished |
| Weight | 300 g |
Show UNSPSC/ECL@SS
£ 31.13 excl. VAT
/ Each
£ 37.36 incl. VAT
- Delivery usually within ( 14 ) days
