Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 10MM SOCKET D30-10
GEDORE 10MM SOCKET D30-10
Cap 12-side UD-profile D 30
References
gedore:
D 30 10
rubix:
114A2457
manufacturer :
6229230
ean:
4010886622926
Technical specifications
Square drive adapter
3/8Ā
''
Diameter
10Ā
mm
Length
28Ā
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 10MM SOCKET D30-10
Socket 3/8" 10 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retention groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
28Ā
g
Square drive adapter
3/8Ā
''
Diameter
10Ā
mm
Length
28Ā
mm
Finishing
Chromed
Weight
28Ā
g
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
10.60
excl. VAT
/
Each
Ā£
12.72
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 6700SZ-11/32 SOCKET 1/4
BAHCO A6800DZ-3/16 SOCKET 1/4 AEROSPACE
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 24MM
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 8MM
ROEBUCK SOCKET 1/2 DRIVE 7/16 WHITWORTH
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 13MM
FACOM SOCKET NM.24A
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 24MM
ROEBUCK UNIWRENCH SPHERICAL SOCKET 1/2 INCH DRIVE X 13MM
ROEBUCK 06M21L DEEP IMPACT SOCKET 3/8 INCH DRIVE X 21MM
FACOM SOCKET NSB.10
GEDORE 13/16AF3/4DRIMPSKT GEDORE-K32-13/16AF
BAHCO 7800DZ-5/8 SOCKET 1/2
GEDORE K21L24 1INDRIVE X 24MM DEEP IMPACT SOCKET
01530014 1/4 DRV SOCKET 7/32