"FACOM J.250RCK 3/8"" DRIVE KNURLED LOCKING EXTENSION"
J.RCK - 3/8" locking extension cushions
See technical informationReferences
Facom:J.250RCK
Rubix:80369454
EAN:3662424035593

Product details : "FACOM J.250RCK 3/8"" DRIVE KNURLED LOCKING EXTENSION"
J.RCK - 3/8" locking extensions, knurled
- Safety: locking mechanism, no risk of losing sockets. Prevents FOD.
- Convenient: knurled design for easy handling.
- Presentation: bright chrome finish.
- Safety: locking mechanism, no risk of losing sockets. Prevents FOD.
- Convenient: knurled design for easy handling.
- Presentation: bright chrome finish.
Technical specifications
Attributes
| Logistic Weight | 247 g |
|---|---|
| Packaged dimensions (D x W x H) | 250x20x20 mm |
| Package weight | 247 g |
| Square drive adapter | 3/8 '' |
| Length | 250 mm |
| Diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 51.98 excl. VAT
/ Each
£ 62.38 incl. VAT
- Delivery usually within ( 14 ) days
