References
Knipex:98 35 125
Rubix:80988899
EAN:4003773020530

Product details : KNIPEX 9835125 EXTENSION BARS 3/8 125MM
98 35 125 Extension Bar
For use with sockets. With internal and external square. Quick, easy and reliable locking of attached sockets thanks to spring-loaded ball.
Square drive: 3/8 in
For use with sockets. With internal and external square. Quick, easy and reliable locking of attached sockets thanks to spring-loaded ball.
For use with sockets. With internal and external square. Quick, easy and reliable locking of attached sockets. Chrome vanadium steel, forged
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x68x21 mm |
|---|---|
| Square drive adapter | 3/8 '' |
| Length | 140 mm |
| Diameter | 21 mm |
| Type | extension bar with internal and external square 3/8' |
Show UNSPSC/ECL@SS
£ 34.91 excl. VAT
/ Each
£ 41.89 incl. VAT
- Delivery usually within ( 14 ) days