ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 125MM 5
Extension for impact sockets
See technical informationSee documentsReferences
Roebuck:4981761
Rubix:245018
EAN:3660338484278
Documents
Product details : ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 125MM 5
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 125 mm |
Show UNSPSC/ECL@SS
£ 16.53 excl. VAT
/ Each
£ 19.84 incl. VAT
- In stock: Next day delivery

