Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
FACOM EXTENSION BAR 3/8 INCH DRIVE 75MM J.209
FACOM EXTENSION BAR 3/8 INCH DRIVE 75MM J.209
J-Extensions 3/8"
References
facom:
J.209
rubix:
040092
ean:
3148510288956
Technical specifications
Square drive adapter
3/8
''
Length
75
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM EXTENSION BAR 3/8 INCH DRIVE 75MM J.209
J-Extensions 3/8"
-Presentation: Bright chrome.
Technical specifications
Attributes
Logistic Weight
76
g
Packaged dimensions (D x W x H)
74
x
17
x
17
mm
Package weight
77
g
Square drive adapter
3/8
''
Length
75
mm
Diameter
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.53
excl. VAT
/
Each
£
17.44
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FACOM R.209S R WOBBLE EXTENSION BAR 1/4 INCH DRIVE 209S
ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865369
"WERA 003527 8794A EXTENSION WOBBLE 1/4"" DRIVE/56MM ZYKLOP"
BAHCO BMR240 RECTANGULAR TRAY
ROEBUCK 1DRV EXTENSION 150MM 6 E1606
FACOM 3/8 DRIVE SOCKET 500MM EXTENSION J.217RC
ROEBUCK EXTENSION 1/2 INCH DRIVER BAR 250MM 10 865371
STAHLWILLE 13010008 509W EXTENSION 1/2 INCH DRIVE 10 WOBBLE
"WERA 003584 8794B EXTENSION WOBBLE 3/8"" DRIVE/76MM ZYKLOP"
ROEBUCK 1/4 INCHDR 150MM FLEXIBLE EXTENSION-BAR 880201
ROEBUCK EXTENSION 1 INCH DRIVE 400MM
"STAHLWILLE 12100010 3/8"" SPEEDER BRACE 15"""
STAHLWILLE 11011013 405QR 1/4 QUICK RELEASE EXTENSION 13 INCH LONG
BAHCO 8160-3 EXTENSION 1/2 75MM 3IN
FACOM 3/8 EXTENSION J.209S