References
Mecaline:JCS-24-B-AL-25h7
Rubix:264A4604
Manufacturer :897683
EAN:3660338500640

Documents
Product details : MECALINE JCS-24-B-AL-25H7 897683
MECALINE JAW COUPLING HUB
BL Profile 35x30x3000mm 10B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | aluminium |
| Size | 24 |
| Hub length | 46 mm |
| Outer diameter | 56 mm |
Show UNSPSC/ECL@SS
£ 6.51 excl. VAT
/ Each
£ 7.81 incl. VAT
- Usually arrives within 14 working days
