ARMEG DSPSETJD1 JAW DROPPER BASIN BATH WRENCH


Jaw Dropper

References
armeg:DSPSETJD1
rubix:1536456
ean:5022081025883
brand logo
brand logo
Technical specifications
Number of elements3

Product details : ARMEG DSPSETJD1 JAW DROPPER BASIN BATH WRENCH


The Jaw Dropper’s adjustable jaws allow users to work on both the pipe union nut and the tap back nut with the same wrench.In the closed position the bottom half of the jaw acts as a stop when tightening / removing the union nut.When the sliding jaw is dropped, the tap back nut can be tightened without having to turn off the water supply or drain the system. The Jaw Dropper’s slim design ensures maximum accessibility

Strengths

Different jaws at either end of the wrench cover a wide range of nut sizes

Technical specifications


Attributes
Number of elements3
Show UNSPSC/ECL@SS
£ 75.48 excl. VAT
/ Each
£ 90.58 incl. VAT
  • Usually arrives within 14 working days