GEDORE 7 XL-012 LONG COMBINATION SPANNERS 10 - 32MM 12 PIECE SET
Ring impact spanner wrench set extra long 7 XL
See technical informationReferences
Gedore:7 XL-012
Rubix:2557302
Manufacturer :6095950
EAN:4010886609590

Product details : GEDORE 7 XL-012 LONG COMBINATION SPANNERS 10 - 32MM 12 PIECE SET
Combination spanner set, extra long, 12 pcs 10-32 mm Extra-long shaft for deep applications and high-torque
Technical specifications
Attributes
| Logistic Weight | 4410 g |
|---|---|
| Number of elements | 12 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 337.40 excl. VAT
/ Each
£ 404.88 incl. VAT
- Delivery usually within ( 8 ) days
