ROEBUCK 10 PIECE METRIC DOUBLE ENDED WRENCH SET 6 X 6 -7-19MM 865445
Set of 10 tube wrenches 6x6
See technical informationSee documentsReferences
Superseded Ref:843533
Roebuck:865445
Rubix:209A7391
EAN:3660338197727

Documents
Product details : ROEBUCK 10 PIECE METRIC DOUBLE ENDED WRENCH SET 6 X 6 -7-19MM 865445
Matt Chromed Steel.
Hexagonal on the right side and hexagonal on the elbow side.
Composition (mm):
Ø 7, 8, 10, 11, 12, 13, 16, 17, 18, 19.
Made in France. Standard: ISO 2236/691/1711-1
Some sizes are available individually
Hexagonal on the right side and hexagonal on the elbow side.
Composition (mm):
Ø 7, 8, 10, 11, 12, 13, 16, 17, 18, 19.
Made in France. Standard: ISO 2236/691/1711-1
Some sizes are available individually
Technical specifications
Attributes
| Number of elements | 10 |
|---|---|
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 69.32 excl. VAT
/ Each
£ 83.18 incl. VAT
- Usually arrives within 14 working days
