Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
BRITOOL EXPERT METRIC COMBINATION WRENCH 8 PIECE SET E110300
BRITOOL EXPERT METRIC COMBINATION WRENCH 8 PIECE SET E110300
Set of combination wrenches
References
expert:
E110300
rubix:
2015042
ean:
3258951103005
Technical specifications
Number of elements
8
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT METRIC COMBINATION WRENCH 8 PIECE SET E110300
Characteristics:
EAN: 3258951103005
Pack: 1
Contents: 8-10-11-13-17-19-22-24 mm.
Contents: Cardboard box
Qty: 8
Qty: 8
[g]: 1122
Technical specifications
Attributes
Number of elements
8
Weight
1122
g
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.97
excl. VAT
/
Each
£
62.36
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BAHCO S138 SOCKET SET 1/4-3/8-1/2 138PCS
BAHCO S4RM/3T RATCHET WRENCH DOUBLE FLAT SET
FACOM SET OF WRENCH 44.JE8T
BAHCO 1RM/SH8 SET 1RM 8-19
MELCO SET 59 BOX SPANNER SET 7/16-1 1/8 INCH A/F NO 59
GEDORE 6-12 6077700 O/E METRIC SPANNER SET
BAHCO D-DD/S20 IMPACT SHALLOW/DEEP SOCKET SET
FACOM 441.JP8GRPPB 441 XL OGV GRIP COMBI W WALLET - 8 PCS
BRITOOL EXPERT 6 PCS O/S RNG WRENCH 8-19MM RAK
GEDORE 6093740 SPENNER SET METRIC 6 - 32MM
BAHCO K8906Z/8 IMPACT DEEP SOCKET SET 3/4 AF
KING DICK SLW616 WHITWORTH OPEN ENDED SPANNER 1 X 1 1/8 INCH
FACOM 467F.JPU8 8PC RATCHETING FLEX COMBI SPANNERS
BAHCO 4M/12C METRIC FLAT DOUBLE RING END WRENCH SET
S910 - PROMO BAHCO S910 SOCKET SET 1/4IN & 1/2IN 91PCE