FACOM 3/8 DRIVE SOCKET V THIN WALLS JB.1/2
JB- 3/8" 12-points inch-size sockets, thin walls
See technical informationReferences
Facom:JB.1/2
Rubix:154A5488
EAN:3148510291529



Product details : FACOM 3/8 DRIVE SOCKET V THIN WALLS JB.1/2
JB- 3/8" 12-points inch-size sockets, thin walls
- OGV® Profile: more power and safety, protects the nut.
-compliant with aeronautical standards.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-compliant with aeronautical standards.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x17x17 mm |
| Package weight | 27 g |
| Square drive adapter | 3/8 '' |
| Diameter | 16.7 mm |
| Length | 30 mm |
| Finishing | chromed |
| Weight | 27 g |
Show UNSPSC/ECL@SS
£ 7.89 excl. VAT
/ Each
£ 9.47 incl. VAT
- Delivery usually within ( 14 ) days
