DRAPER 28470 15MM IMPACT SOCKET 1/2DR-PCKD

Draper

See technical information

References

Draper:28470
Rubix:382A0449
Manufacturer :28470
EAN:5010559284702
brand logo

Technical specifications

Square drive adapter1/2' sq. dr. ''
Diameter15 mm
See all Specifications

Product details : DRAPER 28470 15MM IMPACT SOCKET 1/2DR-PCKD


6 point socket forged from chrome vanadium steel hardened, tempered and chemically blacked for corrosion protection. These socket are for use with air, electric or manual impact wrenches.

Technical specifications


Attributes
Square drive adapter1/2' sq. dr. ''
Diameter15 mm
Square12.7 mm
Diameter (inch)0.59 ''
Weight98 g
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
  • Delivery usually within ( 7 ) days