46a series sockets
Square drive adapter | 3/8 '' |
---|---|
Diameter | 25.2 mm |
Length | 65 mm |
Logistics dimensions (L x W x H) | 26x26x65 mm |
---|---|
Logistic Weight | 137 g |
Square drive adapter | 3/8 '' |
Diameter | 25.2 mm |
Length | 65 mm |
Finishing | chromed |
Weight | 137 g |
Usually arrives within 14 working days